Motion
4527
Manual Trolley - 6000 lbs Capacity, 48.0000 in Minimum Curve Radius
MI ITEM #07151150
MFR #4527
Price$8,825.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 6000 lbs Capacity, 48.0000 in Minimum Curve Radius
MI ITEM #07151150
MFR #4527

Mfr description
4527 CYC PL 3 TON ARMY TYPE TROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,825.30/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.6250 to 5.6250 in | 92.07 to 142.87 mm
  • Compatible Beam Height
    7.0000 to 15.0000 in | 177.80 to 381 mm
  • Flange Width
    3.6250 to 5.6250 in | 92.07 to 142.87 mm
  • I Beam Height Range
    177.80 to 381 mm, 7.0000 to 15.0000 in
  • Max Beam Flange Width
    5.6250 in
  • Min Beam Flange Width
    3.6250 in | 92.08 mm
  • Minimum Curve Radius
    48.0000 in
  • Minimum Radius
    48.0000 in | 1219.20 mm

Details

  • Additional Details
    Beam Depth: 7.0000 in to 15.0000 in | Reeving: 2
  • Category Description
    Plain Trolley
  • Compatible Beam Flange Type
    American Standard S-Beam
  • Country of Origin
    US
  • Description
    Cyclone Army Type Trolley Hoist, Plain Hoist.
  • For Use With
    American Standard S-Beam
  • Material
    Steel
  • Product Types
    Plain Trolley
  • Type
    Plain
  • Weight Capacity
    6000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)