Motion
4544
Manual Trolley - 2000 lbs Capacity, 30.0000 in Minimum Curve Radius
MI ITEM #07151152
MFR #4544
Price$6,904.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 2000 lbs Capacity, 30.0000 in Minimum Curve Radius
MI ITEM #07151152
MFR #4544

Mfr description
4544 CYC GRD 1 TON ARMY TYPE TROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,904.24/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    2.6250 to 5.5000 in | 66.67 to 139.69 mm
  • Compatible Beam Height
    4.0000 to 12.0000 in | 101.60 to 304.80 mm
  • Flange Width
    2.6250 to 5.5000 in | 66.67 to 139.69 mm
  • I Beam Height Range
    101.60 to 304.80 mm, 4.0000 to 12.0000 in
  • Max Beam Flange Width
    5.5000 in
  • Min Beam Flange Width
    2.6250 in | 66.67 mm
  • Minimum Curve Radius
    30.0000 in
  • Minimum Radius
    30.0000 in | 762 mm

Details

  • Additional Details
    Reeving: 1 | Chain Overhauled to Lift Load One Foot: 30 ft | Chain Pull to Lift Full Load: 69 lbs
  • Category Description
    Geared Trolley
  • Compatible Beam Flange Type
    Universal
  • Country of Origin
    US
  • Description
    Cyclone Army Type Geared Trolley Hoist.
  • For Use With
    S Beam
  • Material
    Steel
  • Product Types
    Geared Trolley
  • Type
    Geared
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)