Motion
4546
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 2 ton Weight Capacity
Mi Item #07151153
MFR #4546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 2 ton Weight Capacity
Mi Item #07151153
MFR #4546

Mfr description
4546 CYC GRD 2 TON ARMY TYPE TROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    52 ft
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    15.3125 in
  • Pull To Lift Full Load
    83 lbs

Details

  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Manufacturer Product Page
  • Mounting Type
    Geared Trolley
  • Reeving
    1
  • Series
    Cyclone Army Type
  • Type
    Trolley Hoist
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)