Motion
4627CF
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 3 ton Weight Capacity
MI ITEM #07151158
MFR #4627CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 3 ton Weight Capacity
MI ITEM #07151158
MFR #4627CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4627CF CYCLONE HOIST 3TON

Specifications

  • Weight Capacity
    3 ton
  • Lift Height
    10 ft
  • Pull To Lift Full Load
    85 lbs
  • Chain Overhauled To Lift Load 1 Foot
    81 ft
  • Series
    Cyclone
  • Body Material
    Aluminum
  • Housing Length
    16.5 in
  • Reeving
    2
  • Housing Width
    16.5 in
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Chain Material
    Hoistaloy™
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought