Motion
4832
Manual Trolley - 1000 lbs Capacity, 36.0000 in Minimum Curve Radius
MI ITEM #07151166
MFR #4832
Price$5,399.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 1000 lbs Capacity, 36.0000 in Minimum Curve Radius
MI ITEM #07151166
MFR #4832

Mfr description
4832 CYC PL 1/2 TON LHR TROL HOIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,399.28/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.3750 to 5.0000 in | 85.70 to 127 mm
  • Compatible Beam Height
    6.0000 to 12.0000 in | 152 to 305 mm
  • Flange Width
    3.3750 to 5.0000 in | 85.70 to 127 mm
  • I Beam Height Range
    152 to 305 mm, 6.0000 to 12.0000 in
  • Max Beam Flange Width
    5.0000 in
  • Min Beam Flange Width
    3.3750 in | 85.72 mm
  • Minimum Curve Radius
    36.0000 in
  • Minimum Radius
    36.0000 in | 914.40 mm

Details

  • Additional Details
    Beam Size: 6-12.0000 in | Reeving: 1 | Chain Overhauled to Lift Load One Foot: 22-1/2 ft | Chain Pull to Lift Full Load: 46 lbs
  • Category Description
    Cyclone Trolley Hoist For Low Headroom
  • Compatible Beam Flange Type
    Flat Flange, Sloped
  • Country of Origin
    US
  • Description
    Cyclone trolley hoist for low headroom, Plain trolley.
  • For Use With
    Or Tracks, Rails, Sloped Or Flat Flange Beams
  • Material
    Alloy Steel
  • Product Types
    Plain Trolley
  • Type
    Plain
  • Weight Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)