Motion
607075
Herc-Alloy® 800 Hoist Chain - 0.7500 in Chain, 28,300 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #07151226
MFR #607075
Price$43.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® 800 Hoist Chain - 0.7500 in Chain, 28,300 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #07151226
MFR #607075

Mfr description
607075 CHAIN GR-80 3/4" (.787)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.33/each

Specifications

Dimensions

  • Chain Size
    0.7500 in
  • Inside Link Length
    2.2300 in
  • Inside Link Width
    1.0700 in
  • Weight
    1.00 lbs
  • Weight per Foot
    5.95 lb
  • Working Load Limit
    28,300 lb

Details

  • Compatible Hoist Type
    CM Hoist
  • Links Per Foot Or Meter
    5.4 /ft
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • UPC_NO
    043927343607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)