Motion
7320P
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 5 ft Lift
MI ITEM #07151263
MFR #7320P
Price$2,016.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 5 ft Lift
MI ITEM #07151263
MFR #7320P

Mfr description
7320P SHORT HANDLE PULLER 1-1/2T 5FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,016.54/each

Specifications

Dimensions

  • Handle Length
    16.75 in
  • Headroom
    14-3/4 in
  • Hook Opening Size
    1-1/8 in
  • Pull To Lift Full Load
    55 lb
  • Standard Lift
    5 ft

Details

  • Additional Details
    Handle that Rotates 360°
  • Body Finish Coating
    Powder Coat
  • Body Material
    Aluminum
  • Chain Material
    Steel
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927732081
  • Maximum Lift Distance
    5 ft
  • Reeving
    1
  • Series
    Short Handle Puller
  • Type
    Puller
  • UPC_NO
    043927732081
  • Weight Capacity
    1-1/2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)