Motion
9316
Power Trolley - 4000 lbs Capacity, Minimum Curve Radius: 30.0000 in
MI ITEM #07151288
MFR #9316
Price$6,549.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - 4000 lbs Capacity, Minimum Curve Radius: 30.0000 in
MI ITEM #07151288
MFR #9316

Mfr description
9316 SERIES 635 MTR DRIVE TROLLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,549.25/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.3750 to 5.6250 in | 85.72 to 142.87 mm
  • Compatible Beam Height
    6.0000 to 15.0000 in | 152.40 to 381 mm
  • Flange Width
    3.3750 to 5.6250 in | 85.72 to 142.87 mm
  • I Beam Height Range
    152.40 to 381 mm, 6.0000 to 15.0000 in
  • Max Beam Flange Width
    5.6250 in
  • Min Beam Flange Width
    3.3750 in | 85.72 mm
  • Minimum Curve Radius
    30.0000 in
  • Minimum Radius
    30.0000 in | 762 mm

Details

  • Additional Details
    For use with model: A-RR | Standard travel speed: 30 fpm
  • Category Description
    Motor Driven Trolley
  • Compatible Beam Flange Type
    Am. std. S-Beam
  • Country of Origin
    US
  • Description
    Classic Lodestar with Series 635 motor driven trolley.
  • For Use With
    Classic Lodestar Models A-Rr
  • Product Types
    Motorized Trolley
  • Series
    Series 635
  • Type
    Motorized
  • Weight Capacity
    4000 lbs
  • Wheel Material
    Hardened Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)