Motion
9576
SERIES 635 TROLLEY 3 TON LOW
MI ITEM #07151302
MFR #9576
List Price$1,889.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SERIES 635 TROLLEY 3 TON LOW
MI ITEM #07151302
MFR #9576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,889.76/each for your price

Overview

Mfr description
9576 SERIES 635 TROLLEY 3 TON LOW

Specifications

  • Weight Capacity
    3 ton
  • Compatible Beam Flange Type
    Tapered
  • Min Beam Flange Width
    4 in
  • Max Beam Flange Width
    5-5/8 in
  • Minimum Curve Radius
    30 in
  • Series
    635
  • Wheel Tread Diameter
    4-3/4 in
  • UPC_NO
    043927695768
  • Manufacturer Product Page
  • Weight
    80.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text