Motion
BAHC0113

Stuart Rush
BAHC0113

Air Chain Hoist - 1 ton Capacity, 13 ft/min Maximum Lift Speed
MI ITEM #07151312
MFR #BAHC0113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
BAHC0113

Air Chain Hoist - 1 ton Capacity, 13 ft/min Maximum Lift Speed
MI ITEM #07151312
MFR #BAHC0113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Weight
    95 lb
  • Weight
    95.00 lbs

Details

  • Maximum Lift Speed
    13 ft/min
  • Weight Capacity
    1 ton

Overview

Mfr description
BAHC0113 HOIST BUDGIT 6000 SERIES AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought