1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
BAHC0130
Air Chain Hoist - 1 ton Capacity, 30 ft/min Maximum Lift Speed
MI ITEM #
07151313
MFR #
BAHC0130
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Air Chain Hoists
Stuart Rush BAHC0130
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
BAHC0130
Air Chain Hoist - 1 ton Capacity, 30 ft/min Maximum Lift Speed
MI ITEM #
07151313
MFR #
BAHC0130
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BAHC0130 HOIST BUDGIT 6000 SERIES AIR
Specifications
Weight Capacity
1 ton
Maximum Lift Speed
30 ft/min
Tool Weight
95 lb
Weight
95.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought