1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
BAHC0215
Air Chain Hoist - 2 ton Capacity, 15 ft/min Maximum Lift Speed
MI ITEM #
07151315
MFR #
BAHC0215
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Air Chain Hoists
Stuart Rush BAHC0215
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
BAHC0215
Air Chain Hoist - 2 ton Capacity, 15 ft/min Maximum Lift Speed
MI ITEM #
07151315
MFR #
BAHC0215
Mfr description
BAHC0215 HOIST BUDGIT 6000 SERIES AIR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Tool Weight
95 lb
Weight
95.00 lbs
Details
Maximum Lift Speed
15 ft/min
Weight Capacity
2 ton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items