1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
BEHC2532
Budgit® Electric Chain Hoist - BEHC Manguard Series, 32 ft/min Maximum Lift Speed
MI ITEM #
07151322
MFR #
BEHC2532
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Stuart Rush BEHC2532
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
BEHC2532
Budgit® Electric Chain Hoist - BEHC Manguard Series, 32 ft/min Maximum Lift Speed
MI ITEM #
07151322
MFR #
BEHC2532
Mfr description
BEHC2532 HOIST BUDGIT ELECTRIC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Housing Height
18.988
Housing Length
27.6875
Housing Width
15.8125
Details
Manufacturer Upc Number
043927423446
Maximum Lift Speed
32 ft/min
Series
BEHC Manguard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items