Motion
BEHC5032

Stuart Rush
BEHC5032

Budgit® Electric Chain Hoist - BEHC Manguard Series, 1/2 ton Capacity, 32 ft/min Maximum Lift Speed
Mi Item #07151324
MFR #BEHC5032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
BEHC5032

Budgit® Electric Chain Hoist - BEHC Manguard Series, 1/2 ton Capacity, 32 ft/min Maximum Lift Speed
Mi Item #07151324
MFR #BEHC5032

Mfr description
BEHC5032 HOIST BUDGIT ELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tool Weight
    115 lb

Details

  • Manufacturer Upc Number
    043927423477
  • Maximum Lift Speed
    32 ft/min
  • Series
    BEHC Manguard
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)