Motion
M129H
Sorting Hook - Grade 80, 4000 at Tip / 15000 at Bottom of Hook Capacity
MI ITEM #07151367
MFR #M129H
Your Price$121.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorting Hook - Grade 80, 4000 at Tip / 15000 at Bottom of Hook Capacity
MI ITEM #07151367
MFR #M129H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.91/each(List $152.39)

Overview

Mfr description
M129H SORTING HOOK WITH HANDLE
  • Quenched and tempered alloy steel
  • Long tapered point designed for easy grab in rings, pear links, eye bolts or lifting holes
  • Most useful for efficient handling of cylindrical shapes
  • Durable orange powder coated finish
  • Design factor 5:1
  • May be loaded within 1 in. of the tip. The working load limit with the load sitting in the bowl (or saddle of the the hook is 7-1/2 tons, whereas the working load limit is 2 tons if the hook is being loaded 1 in. from the tip. DO NOT LOAD THE LAST ONE INCH OF THE TIP.

Specifications

  • Hook Type
    Sorting Hook
  • Weight Capacity
    4000 at Tip / 15000 at Bottom of Hook
  • Material
    Alloy Steel
  • Reach
    7.3400 in
  • Opening Width
    3.2500 in
  • Width
    6.5800 in
  • Length
    6.58 in
  • Hook Grade
    Grade 80
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Weight
    7.20 lbs
  • Additional Details
    May be loaded within 1 in. of the tip
  • Overall Length
    1.2800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text