Motion
M3504A
HOOK SWIVEL #4 2T W/LATCH
MI ITEM #07151374
MFR #M3504A
Your Price$83.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOOK SWIVEL #4 2T W/LATCH
MI ITEM #07151374
MFR #M3504A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.24/each(List $104.06)

Overview

Mfr description
M3504A HOOK-SWIVEL-#4-A-2 TON W/LATCH

Specifications

  • Hook Type
    Swivel Rigging Hook with Latch
  • Weight Capacity
    4000 lbs
  • Material
    Alloy
  • Opening Width
    1.06 in
  • Length
    3.67 in
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Weight
    2.50 lbs
  • Additional Details
    Latch Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text