Motion
M3511A
Swivel Rigging Hook with Latch - 2.22 in Opening, 22000 lbs Capacity
MI ITEM #07151375
MFR #M3511A
List Price$631.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Rigging Hook with Latch - 2.22 in Opening, 22000 lbs Capacity
MI ITEM #07151375
MFR #M3511A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$631.43/each for your price

Overview

Mfr description
M3511A HOOK-SWIVEL-#11-A-11T W/LATCH

Specifications

  • Hook Type
    Swivel Rigging Hook with Latch
  • Weight Capacity
    22000 lbs
  • Material
    Alloy
  • Opening Width
    2.22 in
  • Length
    7.69 in
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Weight
    21.00 lbs
  • Additional Details
    Latch Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text