Motion
M676020
Latchlok® Bushing Swivel Style Hook - 5/8 in, Grade 80/100, 3.22 in Opening, 22600 lbs Capacity
Mi Item #07151396
MFR #M676020
Price$447.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latchlok® Bushing Swivel Style Hook - 5/8 in, Grade 80/100, 3.22 in Opening, 22600 lbs Capacity
Mi Item #07151396
MFR #M676020

Mfr description
M676020 HOOK SWIVEL TYPE 5/8" ASSEMBLY
  • The eye easily positions to attach to the load
  • 100% proof tested
  • Meets ASTM A952 standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.99/each

Specifications

Dimensions

  • Hook Size
    5/8 in
  • Length
    7.37 in
  • Opening Width
    3.22 in
  • Reach
    13.3500 in
  • Weight
    17.67 lbs
  • Width
    1.85 in

Details

  • Additional Details
    WLL: 4,3 to 22,6 lbs. Sizes: 9/32 to 5/8 in. Latchlok hooks are designed for simplified rigging and more secure load attachment. Recessed, push button release will not open accidentally if chain goes slack and prevents the hook from opening if it snags on a protruding object.
  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Bushing Swivel Style Latchlok® Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    22600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)