Motion
M6906A
Clevis Slip Hook - 3/8 in, Grade 63/70, 1.00 in Opening, 5500 lbs G63 / 6600 lbs G70 Capacity
Mi Item #07151398
MFR #M6906A
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Slip Hook - 3/8 in, Grade 63/70, 1.00 in Opening, 5500 lbs G63 / 6600 lbs G70 Capacity
Mi Item #07151398
MFR #M6906A

Mfr description
M6906A HOOK CLEVIS SLIP 3/8" G63/70
  • Designed specifically for transport Grade 70 chain
  • Design factor 4:1
  • Hook embossed with trace code providing traceability throughout the manufacturing and testing process to heat of steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.28/each

Specifications

Dimensions

  • Hook Size
    3/8 in
  • Length
    3.87 in
  • Opening Width
    1.00 in
  • Overall Length
    5.4200 in
  • Reach
    3.3900 in
  • Weight
    1.60 lbs
  • Width
    3.8700 in

Details

  • Additional Details
    WLL: 2,75 to 14,2 lbs. Sizes: 1/4 to 5/8 in. Clevis Hooks are not designed for overhead lifting, but instead are most often used for load securement with tie-down chains. These feature a U-shaped attachment point with a pin to secure chain or other rigging attachments.
  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 63/70
  • Hook Type
    Clevis Slip Hook
  • Manufacturer Product Page
  • Material
    Steel
  • Weight Capacity
    5500 lbs G63 / 6600 lbs G70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)