Motion
M705
Shackle - 0.8750 in Size, 9 ton Capacity, Carbon Material, Galvanized Coating
MI ITEM #07151403
MFR #M705
Your Price$90.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 0.8750 in Size, 9 ton Capacity, Carbon Material, Galvanized Coating
MI ITEM #07151403
MFR #M705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.64/each(List $113.30)

Overview

Mfr description
M705 SHACKLE WEB SLING 7/8 5" WEB-
  • Design factor 4:1
  • Web Sling Shackles can be used on web slings from 2 to 6 inches in width
  • Shackle body: carbon steel, heat treated
  • Shackle pin: alloy steel, heat treated
  • Finish: hot dip galvanized
  • Zinc-plated linch pin comes standard. Cotter or hairpin available on special order
  • Do not point load. The load should be evenly distributed over the entire pin to achieve full working load limit

Specifications

  • Type
    Web Sling Shackle
  • Shackle Size
    0.8750 in
  • Weight Capacity
    9 ton
  • Width Between The Eyes
    5.00 in
  • Bolt/Pin Diameter
    1.00 in
  • Inside Shackle Length
    4.25 in
  • Inside Shackle Width
    5.00 in
  • Material
    Carbon
  • Finish Coating
    Galvanized
  • Working Load Limit
    9 ton
  • Manufacturer Product Page
  • Weight
    5.00 lbs
  • Additional Details
    WLL: 8,5 to 23,85 lbs. Web sling shackles are designed to connect synthetic web and round slings to eye bolts and other lifting hardware.
  • UPC_NO
    081767406090
  • Inside Width
    5.0000 in
  • Pin Diameter
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought