Motion
M7152P
Shackle - 3/4 in Size, 5 ton Capacity, Alloy Steel Material, Powder Coated Coating
MI ITEM #07151407
MFR #M7152P
Price$66.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 3/4 in Size, 5 ton Capacity, Alloy Steel Material, Powder Coated Coating
MI ITEM #07151407
MFR #M7152P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.37/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.88 in
  • Eye Diameter
    1.8100 in
  • Inside Shackle Length
    5.00 in
  • Inside Shackle Width
    2.75 in
  • Pin Diameter
    0.8800 in
  • Shackle Size
    3/4 in
  • Weight
    2.90 lbs
  • Width Between The Eyes
    2.75 in
  • Working Load Limit
    5 ton

Details

  • Additional Details
    WLL: 7, to 5, lbs. As one of the only manufacturers of long-reach shackles, we designed these shackles for use in construction applications where a longer reach is needed to attach to pick points.
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26
  • Type
    Long Reach Shackle
  • UPC_NO
    081767462904
  • Weight Capacity
    5 ton

Overview

Mfr description
M7152P 3/4" LONG REACH CHAIN SHACKLE
  • Design factor of 5:1
  • Meets the requirements of ASME B30.26, but must not be side loaded
  • Alloy steel
  • WLL forged on body
  • Offered in self-colored or durable orange powder coated finish Do not point load. The load should be evenly distributed over the entire pin to achieve full working load limit.
  • Do not side load long-reach shackles
  • 80% of bolt/pin must be covered to obtain full working load limit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought