Motion
M7154
Shackle - 1 in Size, 9-1/2 ton Capacity, Alloy Steel Material, Self Colored Coating
MI ITEM #07151408
MFR #M7154
Price$89.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 1 in Size, 9-1/2 ton Capacity, Alloy Steel Material, Self Colored Coating
MI ITEM #07151408
MFR #M7154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.22/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.00 in
  • Eye Diameter
    2.3800 in
  • Inside Shackle Length
    5.50 in
  • Inside Shackle Width
    3.25 in
  • Pin Diameter
    1.0000 in
  • Shackle Size
    1 in
  • Weight
    6.38 lbs
  • Width Between The Eyes
    3.25 in
  • Working Load Limit
    9 1/2 ton

Details

  • Additional Details
    WLL: 7, to 5, lbs. As one of the only manufacturers of long-reach shackles, we designed these shackles for use in construction applications where a longer reach is needed to attach to pick points.
  • Finish Coating
    Self Colored
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26
  • Type
    Long Reach Shackle
  • Weight Capacity
    9-1/2 ton

Overview

Mfr description
M7154 1" LONG REACH CHAIN SHACKLE
  • Design factor of 5:1
  • Meets the requirements of ASME B30.26, but must not be side loaded
  • Alloy steel
  • WLL forged on body
  • Offered in self-colored or durable orange powder coated finish Do not point load. The load should be evenly distributed over the entire pin to achieve full working load limit.
  • Do not side load long-reach shackles
  • 80% of bolt/pin must be covered to obtain full working load limit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought