Motion
M9154P
Shackle - 1 in Size, 9-1/2 ton Capacity, Alloy Steel Material, Powder Coated Coating
Mi Item #07151423
MFR #M9154P
Price$117.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 1 in Size, 9-1/2 ton Capacity, Alloy Steel Material, Powder Coated Coating
Mi Item #07151423
MFR #M9154P

Mfr description
M9154P 1" LONG REACH CHAIN SHACKLE
  • Design factor of 5:1
  • Meets the requirements of ASME B30.26, but must not be side loaded
  • Alloy steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.34/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.00 in
  • Eye Diameter
    2.3800 in
  • Inside Shackle Length
    5.50 in
  • Inside Shackle Width
    3.25 in
  • Pin Diameter
    1.0000 in
  • Shackle Size
    1 in
  • Weight
    7.00 lbs
  • Width Between The Eyes
    3.25 in
  • Working Load Limit
    9 1/2 ton

Details

  • Additional Details
    WLL: 7, to 5, lbs. As one of the only manufacturers of long-reach shackles, we designed these shackles for use in construction applications where a longer reach is needed to attach to pick points.
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Pin Type
    Bolt, Nut & Cotter
  • Standards Met
    ASME B30.26
  • Type
    Bolt, Nut & Cotter
  • UPC_NO
    043927468355
  • Weight Capacity
    9-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)