Motion
UT1
Manual Trolley - 1 ton Capacity, 36 in Minimum Curve Radius
Mi Item #07151449
MFR #UT1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 1 ton Capacity, 36 in Minimum Curve Radius
Mi Item #07151449
MFR #UT1

Mfr description
UT1 1 TON UNIVERSAL TROLLEY
  • UNIVERSAL DESIGN REDUCES INVENTORY Designed to fit most CMCO brand air and electric chain hoists up to 3 tons, the UT reduces inventory costs while increasing inventory flexibility.
  • THE SMART & ECONOMICAL CHOICE With its very attractive price, the ability to be used with a multitude of hoists, and its long service life, the UT offers the greatest value of any trolley on the market today.
  • CONVERTIBLE Plain trolleys equipped standard with geared trackwheels and side plate. Simply add a hand-geared kit to convert unit to a geared trolley in the field.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Beam Height
    5 to 24 in
  • Hanger Hole Diameter
    2.3125 in
  • Max Beam Flange Width
    8.60 in
  • Min Beam Flange Width
    2.30 in
  • Minimum Curve Radius
    36 in
  • Weight
    23.40 lbs
  • Wheel Tread Diameter
    2.36 in

Details

  • Additional Details
    Frame Material: Welded Steel | Finish: Powder Coated | Track Material: Hardened Steel
  • Category Description
    CM Universal Plain Trolley
  • Color
    Black & Silver
  • Description
    Vertical Reaction Lifter UT1 Series perfect solution for high torque, offset loads and heavy lifting.
  • For Use With
    Standard Mounting Carriage
  • Manufacturer Product Page
  • Manufacturer Upc Number
    043927600069
  • Material
    Welded Steel
  • Product Types
    Vertical Reaction Lifter
  • Series
    Universal Trolley
  • Type
    Vertical Reaction Lifter
  • UPC_NO
    043927600069
  • Weight Capacity
    1 ton
  • Wheel Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)