Motion
FTR11/2
Flanged Cam Follower - 1.5000 in Roller Dia., 1.1880 in Roller Width
MI ITEM #07151483
MFR #FTR11/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 1.5000 in Roller Dia., 1.1880 in Roller Width
MI ITEM #07151483
MFR #FTR11/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    2.1875 in
  • Flange Thickness  
    0.3430 in
  • Hex Size
    5/16 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    0.0620 in
  • Roller Diameter  
    1-1/2 in
  • Roller Width  
    1.1880 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1.5000 in
  • Thread Length
    0.7500 in
  • Thread Size  
    5/8-18
  • Weight
    0.48 lbs

Details

  • Closure Type
    Sealed
  • Dynamic Thrust Load Rating
    680 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2760 lbf
  • Radial Static Load Capacity
    1100 lbf
  • Stud Type
    Standard
  • UPC_NO
    745795071285

Overview

Mfr description
FTR11/2 FLANGED TRACK RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text