Motion
FTR13/4
Flanged Cam Follower - 1.7500 in Roller Dia., 1.1875 in Roller Width, Sealed
MI ITEM #07151484
MFR #FTR13/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 1.7500 in Roller Dia., 1.1875 in Roller Width, Sealed
MI ITEM #07151484
MFR #FTR13/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FTR13/4 FLANGED TRACK RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Thread Size
  • Closure Type
    Sealed
  • Stud Type
    Standard
  • Radial Dynamic Load Capacity
    2760 lbf
  • Radial Static Load Capacity
    1100 lbf
  • UPC_NO
    745795071292
  • Weight
    0.79 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text