Motion
FTR3
3.0000 in Roller Dia., 2.0000 in Roller Width, 3.9375 in Flange Dia., 0.5930 in Flange Thickness
MI ITEM #07151488
MFR #FTR3
Price$259.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.0000 in Roller Dia., 2.0000 in Roller Width, 3.9375 in Flange Dia., 0.5930 in Flange Thickness
MI ITEM #07151488
MFR #FTR3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$259.42/each

Specifications

Dimensions

  • Flange Diameter  
    3.9375 in
  • Flange Thickness  
    0.5930 in
  • Hex Size
    1/2 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    0.0620 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.5000 in
  • Thread Length
    1.7500 in

Details

  • Dynamic Thrust Load Rating
    12000 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Static Load Capacity
    20000 lbs

Overview

Mfr description
FTR3 FLANGED TRACK RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text