Motion
FTR31/2
Flanged Cam Follower - 3.5000 in Roller Dia., 2.0000 in Roller Width
MI ITEM #07151489
MFR #FTR31/2
Your Price$350.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 3.5000 in Roller Dia., 2.0000 in Roller Width
MI ITEM #07151489
MFR #FTR31/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$350.14/each(List $402.66)

Overview

Mfr description
FTR31/2 FLANGED TRACK RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Stud Diameter
  • Closure Type
    Sealed
  • Stud Length
  • Dynamic Thrust Load Rating
    12000 lbs
  • Stud Type
    Standard
  • Thread Length
    1.7500 in
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Hex Size
    1/2 in
  • UPC_NO
    745795071353
  • Weight
    5.58 lbs
  • Outside Diameter
    1.7500 in
  • Overall Length
    0.0620 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text