Motion
FTR4
4.0000 in Roller Dia., 2.0000 in Roller Width, 4.9375 in Flange Dia., 0.5930 in Flange Thickness
MI ITEM #07151490
MFR #FTR4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Roller Dia., 2.0000 in Roller Width, 4.9375 in Flange Dia., 0.5930 in Flange Thickness
MI ITEM #07151490
MFR #FTR4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FTR4 FLANGED TRACK RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Stud Diameter
  • Stud Length
  • Dynamic Thrust Load Rating
    12000 lbs
  • Thread Length
    1.7500 in
  • Radial Static Load Capacity
    20000 lbs
  • Hex Size
    1/2 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    0.0620 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text