Motion
PTR11/2
1.5000 in Roller Dia., 1.1875 in Roller Width
Mi Item #07151491
MFR #PTR11/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5000 in Roller Dia., 1.1875 in Roller Width
Mi Item #07151491
MFR #PTR11/2

Mfr description
PTR11/2 TRACK RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    0.0620 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1.5000 in
  • Thread Length
    0.7500 in

Details

  • Dynamic Thrust Load Rating
    680 lbs
  • Product Type
    Flanged Cam Followers
  • Radial Static Load Capacity
    1100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)