Motion
PTR13/4
1.7500 in Roller Dia., 1.1875 in Roller Width
MI ITEM #07151492
MFR #PTR13/4
Your Price$109.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.7500 in Roller Dia., 1.1875 in Roller Width
MI ITEM #07151492
MFR #PTR13/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.03/each(List $125.39)

Overview

Mfr description
PTR13/4 TRACK RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Dynamic Thrust Load Rating
    680 lbs
  • Stud Length
  • Thread Length
    0.8750 in
  • Radial Static Load Capacity
    1100 lbs
  • Hex Size
    5/16 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    0.0620 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text