Motion
PTR21/2
2.5000 in Roller Dia., 1.6875 in Roller Width
MI ITEM #07151494
MFR #PTR21/2
Your Price$122.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5000 in Roller Dia., 1.6875 in Roller Width
MI ITEM #07151494
MFR #PTR21/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.89/each(List $141.33)

Overview

Mfr description
PTR21/2 TRACK RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Dynamic Thrust Load Rating
    1400 lbs
  • Stud Length
  • Thread Length
    1.5000 in
  • Radial Static Load Capacity
    2270 lbs
  • Hex Size
    1/2 in
  • Outside Diameter
    1.2500 in
  • Overall Length
    0.0620 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text