Motion
PTR3
3.0000 in Roller Dia., 2.0000 in Roller Width
MI ITEM #07151496
MFR #PTR3
List Price$189.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.0000 in Roller Dia., 2.0000 in Roller Width
MI ITEM #07151496
MFR #PTR3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$189.35/each for your price

Overview

Mfr description
PTR3 TRACK RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Dynamic Thrust Load Rating
    12000 lbs
  • Stud Length
  • Thread Length
    1.7500 in
  • Radial Static Load Capacity
    20000 lbs
  • Hex Size
    1/2 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    0.0620 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text