Motion
3401XXXL

MCR SAFETY
3401XXXL

Work & General Purpose Glove - XXXL or Size 12 Size, Slip-On Cuff, Pigskin Material
Mi Item #07153009
MFR #3401XXXL
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3401XXXL

Work & General Purpose Glove - XXXL or Size 12 Size, Slip-On Cuff, Pigskin Material
Mi Item #07153009
MFR #3401XXXL

Mfr description
3401XXXL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    3 XL
  • Size
    3

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select B Grade Unlined Grain Pigskin Keystone Thumb
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Harmonization Code
    4203.29.1800
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    3401 3 XL
  • Material
    Pigskin
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Protection Type
    Abrasion, Puncture, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    3401
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)