Motion
58070
Tiger® Zirc Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
Mi Item #07153031
MFR #58070
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger® Zirc Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
Mi Item #07153031
MFR #58070

Mfr description
58070 4-1/2" X 1/4" TIGER ZIRC TYPE 27
  • Zirconia and ceramic alumina grain combination delivers a consistent, fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in to 11.0000 UNC
  • Arbor Size
    5/8-11
  • Overall Height
    0.8000 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Weight
    5.12 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Threaded
  • Color
    Black
  • Description Keyword
    5/8-11 Threaded Arbor
  • General Information
    Validity Date Determines Shelf Life
  • Grade
    T
  • Grit Number
    24
  • Manufacturer Upc Number
    012382580704
  • Material
    Zirconia Alumina
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382580704
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)