Motion
58071
4-1/2" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 7/8" A.H.
MI ITEM #07153032
MFR #58071
List Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 7/8" A.H.
MI ITEM #07153032
MFR #58071

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.00/each for your price

Overview

Mfr description
58071 4-1/2" X 1/4" TIGER ZIRC TYPE 27
  • Zirconia and ceramic alumina grain combination delivers a consistent, fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Designed with fiberglass cut back from the edge for aggressive grinding right out of the box
  • Advanced 2
  • 0 bond formulation reduces uneven edge wear and chipping, improving operator experience and extending wheel life
  • Open or plain arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, structural steel and metal

Specifications

  • Overall Height
    0.4500 in
  • Overall Length
    4.5000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    T
  • Wheel Hardness
    T
  • Color
    Black
  • Application
    Grinding
  • Manufacturer Upc Number
    012382580711
  • UPC_NO
    012382580711
  • Weight
    3.97 lbs
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text