Motion
57124
Tiger® Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 8500 rpm
Mi Item #07153033
MFR #57124
Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger® Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 8500 rpm
Mi Item #07153033
MFR #57124

Mfr description
57124 7" X 1/4" TIGER TYPE 27 GRINDING
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.74/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in to 11.0000 UNC
  • Arbor Size
    5/8-11
  • Overall Height
    1.1000 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Weight
    10.52 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Threaded
  • Color
    Black
  • Description Keyword
    5/8-11 Threaded Arbor
  • General Information
    Validity Date Determines Shelf Life
  • Grade
    R
  • Grit Number
    24
  • Manufacturer Upc Number
    012382571245
  • Material
    Aluminum Oxide
  • Max Rpm
    8500 rpm
  • Package Quantity
    10
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382571245
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)