Motion
57123
5" x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 7/8" A.H.
MI ITEM #07153037
MFR #57123
List Price$6.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 7/8" A.H.
MI ITEM #07153037
MFR #57123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.14/each for your price

Overview

Mfr description
57123 5" X 1/4" TIGER TYPE 27 GRINDING
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Designed with fiberglass cut back from the edge for aggressive grinding right out of the box
  • Advanced 2
  • 0 bond formulation reduces uneven edge wear and chipping, improving operator experience and extending wheel life
  • Open or plain arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on steel and metal

Specifications

  • Overall Height
    0.4500 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    R
  • Wheel Hardness
    R
  • Color
    Black
  • Application
    Grinding
  • Manufacturer Upc Number
    012382571238
  • UPC_NO
    012382571238
  • Weight
    4.08 lbs
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought