Motion
58072
5" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 5/8"-11 Nut
Mi Item #07153060
MFR #58072
Price$16.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 5/8"-11 Nut
Mi Item #07153060
MFR #58072

Mfr description
58072 5" X 1/4" TIGER ZIRC TYPE 27
  • Zirconia and ceramic alumina grain combination delivers a consistent, fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.72/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Overall Height
    0.8500 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    6.24 lbs
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Threaded
  • Color
    Black
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    T
  • Grit Number
    24
  • Manufacturer Upc Number
    012382580728
  • Material
    Zirconia Alumina
  • UPC_NO
    012382580728
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)