Motion
58074
Tiger® Zirc Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 8500 rpm
MI ITEM #07153061
MFR #58074
Your Price$19.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger® Zirc Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 8500 rpm
MI ITEM #07153061
MFR #58074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.46/each(List $22.37)

Overview

Mfr description
58074 7" X 1/4" TIGER ZIRC TYPE 27
  • Zirconia and ceramic alumina grain combination delivers a consistent, fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Designed with fiberglass cut back from the edge for aggressive grinding right out of the box
  • Advanced 2
  • 0 bond formulation reduces uneven edge wear and chipping, improving operator experience and extending wheel life
  • 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
  • Best for use on carbon steel, structural steel and metal

Specifications

  • Overall Height
    1.1000 in
  • Overall Length
    7.0000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    T
  • Wheel Hardness
    T
  • Max Rpm
    8500 rpm
  • Tool Comp
    Right Angle Grinder
  • Color
    Black
  • Application
    Grinding
  • Manufacturer Upc Number
    012382580742
  • UPC_NO
    012382580742
  • Package Quantity
    10
  • Weight
    11.86 lbs
  • General Information
    Validity Date Determines Shelf Life
  • Description Keyword
    5/8-11 Threaded Arbor
  • Overall Width
    7.0000 in
  • Arbor Hole Size
    5/8 in to 11.0000 UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought