Motion
58052
5" x 1/8" TIGER ZIRC Type 27 Cut/Grind Combo Wheel, Z30T, 5/8"-11 Nut
MI ITEM #07153078
MFR #58052
List Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x 1/8" TIGER ZIRC Type 27 Cut/Grind Combo Wheel, Z30T, 5/8"-11 Nut
MI ITEM #07153078
MFR #58052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.05/each for your price

Overview

Mfr description
58052 5" X 1/8" TIGER ZIRC TYPE 27
  • Self-sharpening zirconia alumina grains deliver a fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications
  • Small 5/8" - 11 nutted metal hub allows for more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover
  • Best for use on carbon steel, structural steel and metal

Specifications

  • Overall Height
    0.7500 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia Alumina
  • Grit Number
    30
  • Grade
    T
  • Wheel Type
    Type 27
  • Application
    Grinding
  • Color
    Black
  • Manufacturer Upc Number
    012382580520
  • UPC_NO
    012382580520
  • Weight
    3.36 lbs
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text