Motion
57403
Tiger® Type 11 Long Life Steel Back Cup Rock - Grade: R, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
MI ITEM #07153090
MFR #57403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger® Type 11 Long Life Steel Back Cup Rock - Grade: R, Grit Number: 16, Wheel Diameter: 6 in, Maximum RPM: 6000 rpm
MI ITEM #07153090
MFR #57403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57403 6" X 2 " TIGER TYPE 11 CUP

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    5/8-11 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 11
  • Grit Number
    16
  • Grade
    R
  • Max Rpm
    6000 rpm
  • Manufacturer Upc Number
    012382574031
  • Weight
    39.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text