Motion
UELP308D1

NTN
UELP308D1

Pillow Block Ball Bearing Unit - 40 mm Bore, Cast Iron Material, Heavy Duty
MI ITEM #07153222
MFR #UELP308D1
Price$299.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP308D1

Pillow Block Ball Bearing Unit - 40 mm Bore, Cast Iron Material, Heavy Duty
MI ITEM #07153222
MFR #UELP308D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$299.87/each

Specifications

Dimensions

  • Base Width
    2.3750 in, 60.0 mm
  • Bolt Center To Center Length
    6.6875 in
  • Bore Diameter
    40 mm
  • Overall Length
    220 mm
  • Overall Width
    2.6560 in
  • Weight
    6.834 lbs

Details

  • Bearing Number
    UEL308D1
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P308D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359781175
  • Max Rpm
    3500 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Replacement Bearing
    UEL308D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359781175

Overview

Mfr description
UELP308D1 40MM PILLOW BLOCK BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought