Motion
23140KEMBW40IW534C4

TIMKEN
23140KEMBW40IW534C4

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 112 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #07153493
MFR #23140KEMBW40IW534C4
Your Price$7,832.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23140KEMBW40IW534C4

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 112 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #07153493
MFR #23140KEMBW40IW534C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,832.27/each(List $9,790.34)

Overview

Mfr description
23140KEMBW40IW534C4
  • (W40I) Case carburized inner ring |(W534) Bearing inspected to certain quality control requirements
  • Standard lubrication holes and groove in outer ring
  • Tapped lifting holes in face of outer ring to facilitate lifting and handling
  • Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Dynamic Load Capacity
    373000 lbf
  • Static Load Capacity
    514000 lbf
  • Maximum RPM (Grease)
    1200 rpm
  • Cage Material
    Brass
  • Bearing Material
    Steel
  • Outer Ring Width
    4.4094 in
  • Fillet Radius
    3.00 mm
  • Series
    231
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796080607
  • UPC_NO
    087796080607
  • Weight
    89.57 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text