Motion
2MM209WICRDUL

TIMKEN (FAFNIR)
2MM209WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #07153498
MFR #2MM209WICRDUL
Price$1,633.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM209WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #07153498
MFR #2MM209WICRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,633.65/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85.00 mm
  • Overall Width  
    38 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM209WIDUL PRECISION BEARING
  • Manufacturer Upc Number
    087796070431
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796070431

Overview

Mfr description
2MM209WIDUL PRECISION BEARING
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.408 Kg 0.9 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MM209WICR 2MM209WICRDUH 2MM209WICRDUL 2MM209WICRDULFS637 2MM209WICRDULFS934 2MM209WICRDUM 2MM209WICRDUMFS637 2MM209WICRDUX 2MM209WICRQUH 2MM209WICRQUL 2MM209WICRQUM 2MM209WICRQUX 2MM209WICRSUH 2MM209WICRSUL 2MM209WICRSUM 2MM209WICRSUX 2MM209WICRTUH 2MM209WICRTUL 2MM209WICRTULFS637 2MM209WICRTUM 2MM209WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought