Specifications
Dimensions
- Bore Diameter1-7/16 in
Details
- Bearing MaterialSteel
- Manufacturer Upc Number087796106604
- Product TypeBall Insert Bearings
- UPC_NO087796106604
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)