Motion
TWN16-L4L
Super Linear Guide Round Shaft Pillow Block - 1 in Shaft Diameter
MI ITEM #07154190
MFR #TWN16-L4L
List Price$1,068.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - 1 in Shaft Diameter
MI ITEM #07154190
MFR #TWN16-L4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,068.48/each for your price

Overview

Mfr description
TWN16-L4L LUBE FOR LIFE

Specifications

  • Pillow Block Type
    Pillow Block
  • Measurement Standard
    Inch
  • Shaft Diameter
    1 in
  • Overall Height
    2.19 in
  • Dynamic Load Capacity
    2100 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486148050

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text