Motion
HPJ-62-2
62 mm Roller Dia, 44 mm Roller Width, 24 mm Stud Dia, 49.50 mm Stud Length
MI ITEM #07154333
MFR #HPJ-62-2
List Price$200.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
62 mm Roller Dia, 44 mm Roller Width, 24 mm Stud Dia, 49.50 mm Stud Length
MI ITEM #07154333
MFR #HPJ-62-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.09/each for your price

Overview

Mfr description
HPJ-62 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Flange Diameter
    78 mm
  • Thread Length
    25 mm
  • Flange Thickness
    14 mm
  • Thread Size
    M24 x 1.5
  • Manufacturer Catalog Number
    0009541800
  • Weight
    0.7 kg
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text