Motion
AWG30-N03G1-Z

SMC CORP OF AMERICA
AWG30-N03G1-Z

Filter Regulator w/ Gauge - One-Piece, Body Size 30, 3/8 NPT, Manual Drain
MI ITEM #07154598
MFR #AWG30-N03G1-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWG30-N03G1-Z

Filter Regulator w/ Gauge - One-Piece, Body Size 30, 3/8 NPT, Manual Drain
MI ITEM #07154598
MFR #AWG30-N03G1-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/8 NPT

Details

  • Country of Origin
    CN
  • Drain Type
    Manual
  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Manufacturer Catalog
  • Series
    AWG

Overview

Mfr description
AWG30-N03G1-Z FILTER/REGULATOR WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought