Motion
8GTR-720-36

CONTINENTAL
8GTR-720-36

8GTR-720-36 FALCON 20250188
MI ITEM #07154841
MFR #8GTR-720-36
Price$164.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
8GTR-720-36

8GTR-720-36 FALCON 20250188
MI ITEM #07154841
MFR #8GTR-720-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.69/each

Specifications

Dimensions

  • Overall Width  
    36 mm
  • Pitch
    8 mm
  • Pitch Length
    720 mm

Details

  • Belt Type
    8GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    90
  • Reinforcing Cord Material
    Aramid

Overview

Mfr description
720-G8M-36-S SYNCHROFORCE SUPREME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought